Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw

Kitagawa Soft Jaw SK-10-60

by IZS
Item.#
06745006
Mfr.#
SK-10-60
Package Qty.
1Set(3PC)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimension G(mm)
24
Dimensions C (mm)
60
Dimensions D (mm)
12.7
Dimensions A (mm)
110
Material
S45C
Dimensions I (mm)
19
Dimensions B (mm)
35
Dimension F (mm)
54
Chuck Dimension (inch)
10