Buy more than* S$200* and get FREE SHIPPING

  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw

Kitagawa Soft Jaw SK-10-90

by IZS
Item.#
06745015
Mfr.#
SK-10-90
Package Qty.
1Set(3PC)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimensions A (mm)
110
Dimension G(mm)
24
Dimensions C (mm)
90
Dimensions D (mm)
12.7
Material
S45C
Chuck Dimension (inch)
10
Dimensions I (mm)
19
Dimensions B (mm)
35
Dimension F (mm)
54