Buy more than* S$200* and get FREE SHIPPING

  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw
  • Kitagawa Soft Jaw

Kitagawa Soft Jaw SK-12-90

by IZS
Item.#
06745024
Mfr.#
SK-12-90
Package Qty.
1Set(3PC)
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimension G(mm)
26.3
Dimensions C (mm)
90
Dimensions D (mm)
12.7
Dimensions A (mm)
125
Material
S45C
Dimensions I (mm)
19
Dimensions B (mm)
40
Dimension F (mm)
63.5
Chuck Dimension (inch)
12