Buy more than* S$200* and get FREE SHIPPING

  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)

Saul (Chuck Empire) for soft JAWS (for scrolling) MSE-6

by IZS
Item.#
06745033
Mfr.#
MSE-6
Package Qty.
1Set(3PC)
Ship pack of
1
74.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimension G(mm)
17.5
Dimensions C (mm)
35
Dimensions D (mm)
7.94
Dimensions A (mm)
77
Material
S45C
Dimensions I (mm)
12.7
Dimensions B (mm)
26
Dimension F (mm)
38
Chuck Dimension (inch)
6