Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)

Saul (Chuck Empire) for soft JAWS (for scrolling) MSE-7

by IZS
Item.#
06745042
Mfr.#
MSE-7
Package Qty.
1Set(3PC)
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimension F (mm)
44
Chuck Dimension (inch)
7
Dimensions I (mm)
12.7
Dimensions B (mm)
28
Material
S45C
Dimensions A (mm)
92
Dimension G(mm)
26.4
Dimensions C (mm)
38
Dimensions D (mm)
7.94