Buy more than* S$200* and get FREE SHIPPING

  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)

Saul (Chuck Empire) for soft JAWS (for scrolling) MSE-9

by IZS
Item.#
06745051
Mfr.#
MSE-9
Package Qty.
1Set(3PC)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimensions B (mm)
34
Dimension F (mm)
54
Chuck Dimension (inch)
9
Dimensions I (mm)
19
Material
S45C
Dimensions D (mm)
12.7
Dimensions A (mm)
107
Dimension G(mm)
29.5
Dimensions C (mm)
45