Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)
  • Saul (Chuck Empire) for soft JAWS (for scrolling)

Saul (Chuck Empire) for soft JAWS (for scrolling) MSE-12

by IZS
Item.#
06745076
Mfr.#
MSE-12
Package Qty.
1Set(3PC)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
4
Dimension G(mm)
33.5
Dimensions C (mm)
53
Dimensions D (mm)
12.7
Dimensions A (mm)
125
Material
S45C
Dimensions I (mm)
19
Dimensions B (mm)
42
Dimension F (mm)
64
Chuck Dimension (inch)
12