|
- Item.#
- 06745137
- Mfr.#
- H-MSE-6-60
- Package Qty.
- 1Set(3PC)
- Ship pack of
- 1
Item Feature
- Dimensions E (mm)
- 4
- Type
- Scroll
- Dimensions I (mm)
- 12.7
- Dimensions C (mm)
- 60
- Dimensions D (mm)
- 7.94
- Dimensions A (mm)
- 77
- Material
- S45C
- Dimension G(mm)
- 17.5
- Chuck Dimensions (mm)
- 6
- Dimensions B (mm)
- 26
- Dimension F (mm)
- 38
- Chuck Dimension (inch)
- 6
|
Customers Who Viewed This Item Also Viewed