Buy more than* S$200* and get FREE SHIPPING

  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)
  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)
  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)

The raw nail HJ for Kitagawa (an oil pressure and for empty pressure) HJ-5

by IZS
Item.#
06745523
Mfr.#
HJ-5
Package Qty.
1Set(3PC)
Ship pack of
1
52.46 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions D (mm)
10
Dimensions A (mm)
62
Dimensions L (mm)
12
Dimension G(mm)
29
Dimensions C (mm)
27
Dimensions E (mm)
4
Dimension F (mm)
19
Chuck Dimension (inch)
5
Pitch (mm)
1.5
Dimensions M (mm)
14
Dimensions B (mm)
23