Buy more than* S$200* and get FREE SHIPPING

  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)

The raw nail HJ for Kitagawa (an oil pressure and for empty pressure) HJ-6

by IZS
Item.#
06745532
Mfr.#
HJ-6
Package Qty.
1Set(3PC)
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
S45C
Pitch (mm)
3.0
Dimensions C (mm)
36
Dimensions E (mm)
6
Dimension F (mm)
20
Chuck Dimension (inch)
6
Dimension G(mm)
36
Dimensions B (mm)
32
Dimensions D (mm)
12
Dimensions A (mm)
75