Buy more than* S$200* and get FREE SHIPPING

  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)

The raw nail HJ for Kitagawa (an oil pressure and for empty pressure) HJ-8

by IZS
Item.#
06745541
Mfr.#
HJ-8
Package Qty.
1Set(3PC)
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension G(mm)
46
Dimensions B (mm)
35
Dimensions D (mm)
14
Dimensions A (mm)
95
Pitch (mm)
3.0
Dimensions C (mm)
40
Dimensions E (mm)
6
Dimension F (mm)
25
Chuck Dimension (inch)
8