Buy more than* S$200* and get FREE SHIPPING

  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)

The raw nail HJ for Kitagawa (an oil pressure and for empty pressure) HJ-10

by IZS
Item.#
06745557
Mfr.#
HJ-10
Package Qty.
1Set(3PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension G(mm)
50
Dimensions B (mm)
40
Dimensions D (mm)
16
Dimensions A (mm)
110
Pitch (mm)
3.0
Dimensions C (mm)
40
Dimensions E (mm)
6
Dimension F (mm)
30
Chuck Dimension (inch)
10