Buy more than* S$200* and get FREE SHIPPING

  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)

The raw nail HJ for Kitagawa (an oil pressure and for empty pressure) HJ-12

by IZS
Item.#
06745566
Mfr.#
HJ-12
Package Qty.
1Set(3PC)
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension F (mm)
38
Chuck Dimension (inch)
12
Dimension G(mm)
59
Dimensions B (mm)
50
Dimensions D (mm)
18
Dimensions A (mm)
129
Pitch (mm)
3.0
Dimensions C (mm)
50
Dimensions E (mm)
6