Buy more than* S$200* and get FREE SHIPPING

  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)

The raw nail HJ for Kitagawa (an oil pressure and for empty pressure) HJ-12A

by IZS
Item.#
06745575
Mfr.#
HJ-12A
Package Qty.
1Set(3PC)
Ship pack of
1
96.65 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Material
S45C
Dimension G(mm)
59
Dimensions B (mm)
50
Dimensions D (mm)
18
Dimensions A (mm)
129
Pitch (mm)
3.0
Dimensions C (mm)
50
Dimensions E (mm)
6
Dimension F (mm)
30
Chuck Dimension (inch)
12