Buy more than* S$200* and get FREE SHIPPING

  • The raw nail HJ for Kitagawa (an oil pressure and for empty pressure)

The raw nail HJ for Kitagawa (an oil pressure and for empty pressure) HJ-15

by IZS
Item.#
06745584
Mfr.#
HJ-15
Package Qty.
1Set(3PC)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material
S45C
Pitch (mm)
3.0
Dimensions C (mm)
70
Dimensions E (mm)
9
Dimension F (mm)
60
Chuck Dimension (inch)
15
Dimension G(mm)
60
Dimensions B (mm)
62
Dimensions D (mm)
22
Dimensions A (mm)
156