Buy more than* S$200* and get FREE SHIPPING

  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)

Raw nail for Nikko (for hydraulic and pneumatic use) N-5

by IZS
Item.#
06745681
Mfr.#
N-5
Package Qty.
1Set(3PC)
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Pitch (mm)
1.5
Dimensions E (mm)
3.5
Dimension F (mm)
17
Chuck Dimension (inch)
5
Dimension G(mm)
31
Dimensions C (mm)
34
Material
S45C
Dimensions D (mm)
11
Dimensions A (mm)
60
Dimensions L (mm)
3
Dimensions M (mm)
21
Dimensions B (mm)
26