Buy more than* S$200* and get FREE SHIPPING

  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)

Raw nail for Nikko (for hydraulic and pneumatic use) N-6

by IZS
Item.#
06745697
Mfr.#
N-6
Package Qty.
1Set(3PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pitch (mm)
1.5
Dimension G(mm)
43
Dimensions C (mm)
35
Dimensions E (mm)
3.5
Dimension F (mm)
25
Chuck Dimension (inch)
6
Material
S45C
Dimensions M (mm)
30.5
Dimensions B (mm)
27.5
Dimensions D (mm)
11
Dimensions A (mm)
80
Dimensions L (mm)
4