Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)

Raw nail for Nikko (for hydraulic and pneumatic use) N-8

by IZS
Item.#
06745706
Mfr.#
N-8
Package Qty.
1Set(3PC)
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch (mm)
1.5
Dimensions C (mm)
40
Dimensions E (mm)
3.5
Dimension F (mm)
30
Chuck Dimension (inch)
8
Dimension G(mm)
49
Material
S45C
Dimensions B (mm)
34
Dimensions D (mm)
14
Dimensions A (mm)
103
Dimensions L (mm)
12
Dimensions M (mm)
36