Buy more than* S$200* and get FREE SHIPPING

  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)
  • Raw nail for Nikko (for hydraulic and pneumatic use)

Raw nail for Nikko (for hydraulic and pneumatic use) N-14

by IZS
Item.#
06745733
Mfr.#
N-14
Package Qty.
1Set(3PC)
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Pitch (mm)
1.5
Dimension G(mm)
76
Dimensions C (mm)
75
Dimensions E (mm)
5
Dimension F (mm)
45
Chuck Dimension (inch)
14,16
Material
S45C
Dimensions M (mm)
48
Dimensions B (mm)
49
Dimensions D (mm)
21
Dimensions A (mm)
150
Dimensions L (mm)
18