Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure)

Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure) HN-6- 60 P=1.5

by IZS
Item.#
06745846
Mfr.#
HN-6- 60 P=1.5
Package Qty.
1Set(3PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
6
Dimensions D (mm)
12
Dimensions A (mm)
75
Pitch (mm)
1.5
Dimensions C (mm)
60
Material
S45C
Dimension F (mm)
20
Chuck Dimension (inch)
6
Dimension G(mm)
36
Dimensions B (mm)
32