Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure)

Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure) HN-10-120 P=1.5

by IZS
Item.#
06745916
Mfr.#
HN-10-120 P=1.5
Package Qty.
1Set(3PC)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
6
Dimensions D (mm)
16
Dimensions A (mm)
110
Pitch (mm)
1.5
Dimensions C (mm)
120
Material
S45C
Dimension F (mm)
30
Chuck Dimension (inch)
10
Dimension G(mm)
50
Dimensions B (mm)
40