Buy more than* S$200* and get FREE SHIPPING

  • Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure)

Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure) HN-12- 90 P=1.5

by IZS
Item.#
06745925
Mfr.#
HN-12- 90 P=1.5
Package Qty.
1Set(3PC)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
6
Dimensions D (mm)
18
Dimensions A (mm)
129
Pitch (mm)
1.5
Dimensions C (mm)
90
Material
S45C
Dimension F (mm)
30
Chuck Dimension (inch)
12
Dimension G(mm)
69
Dimensions B (mm)
50