Buy more than* S$200* and get FREE SHIPPING

  • Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure)

Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure) HN-8-120 P=3.0

by IZS
Item.#
06745986
Mfr.#
HN-8-120 P=3.0
Package Qty.
1Set(3PC)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
6
Dimension G(mm)
45
Dimensions B (mm)
36
Dimension F (mm)
25
Chuck Dimension (inch)
8
Material
S45C
Dimensions C (mm)
120
Dimensions D (mm)
14
Dimensions A (mm)
90
Pitch (mm)
3.0