Buy more than* S$200* and get FREE SHIPPING

  • Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure)

Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure) HN-10- 90 P=3.0

by IZS
Item.#
06746004
Mfr.#
HN-10- 90 P=3.0
Package Qty.
1Set(3PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
6
Chuck Dimension (inch)
10
Dimension G(mm)
50
Dimensions B (mm)
40
Dimension F (mm)
30
Material
S45C
Pitch (mm)
3.0
Dimensions C (mm)
90
Dimensions D (mm)
16
Dimensions A (mm)
110