Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure)

Howa, Kitagawa, and the Matsumoto combination quantity nail (for oil pressure and empty pressure) HN-12- 90 P=3.0

by IZS
Item.#
06746022
Mfr.#
HN-12- 90 P=3.0
Package Qty.
1Set(3PC)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
6
Dimension F (mm)
30
Chuck Dimension (inch)
12
Dimension G(mm)
69
Dimensions B (mm)
50
Material
S45C
Dimensions A (mm)
129
Pitch (mm)
3.0
Dimensions C (mm)
90
Dimensions D (mm)
18