Buy more than* S$200* and get FREE SHIPPING

  • Spline Micrometer
  • Spline Micrometer
  • Spline Micrometer

Spline Micrometer SPM-25MJ

Item.#
06746616
Mfr.#
SPM-25MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0808
Parallelism (microm)
(2 + maximum measuring length / 100) or less (rounded down)
Measuring Plane (mm)
phi3x10
Dimensions a (mm)
17.5
Type
Digital
Type
Digimatic spline
Dimensions c(mm)
32
Display
LCD 6-digit, (-) sign
Instrumental Error (microm)
+/-2
Flatness (microm)
0.3 or less
Minimum Displayed Amount (mm)
0.001
Series
331
Measuring Range (mm)
0 to 25
TRUSCO Part Number
273-6381
Dimensions b (mm)
7.3
Dimensions L (mm)
58.2