Buy more than* S$200* and get FREE SHIPPING

  • Magnifying Lens [Glass]

Magnifying Lens [Glass] L-10X

4.26 (38)
Item.#
06746695
Mfr.#
L-10X
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
For negative and positive film inspection
Magnification
10
Dimensions (Diameter phi x Height H) (mm)
35x42
Material (lens)
Glass
Lens Diameter (phi mm)
30
Customer Reviews
5 star 23
4 star 8
3 star 2
2 star 4
1 star 1
Review Rating: 4.26
38 Customer Reviews
The reviews are automatic translation.
For dimension work of molds, precision parts, etc.
5
From Japan
On 2017-06-17 19:44:14
I have purchased it before but I think that it is good usability as it is unchanged.
This review is about item#6746686.
Used for inspection
5
From Japan
On 2017-06-16 17:41:53
It does not change anything from ready-made goods from other companies I would like to purchase it from now on
This review is about item#6746695.
Pictures are expanding hobby negatives, etc.
5
From Japan
On 2017-04-17 09:55:12
Your brand purchased from performance as it is, cheap price, delivery time is early because it has all three beats.
This review is about item#6746686.
Confirm soldering of IC
5
From Japan
On 2017-03-20 19:24:56
It looks rather sharp, but the range is somewhat narrow. I think that it is optimal for seeing one point in the center.
This review is about item#6746686.
Observation confirmation of butterfly eggs, pupae etc.
5
From Japan
On 2016-06-12 15:56:28
It is good for price. Photograph shooting is also acceptable.
This review is about item#06746686.
Confirmation of constant of surface mount type resistance etc.
4
From Japan
On 2016-03-10 09:09:11
Even visible small characters can be seen with the naked eye and it is useful. Just a little thick to put in the tool case. It is even better if it is slightly thinner.
This review is about item#06746695.
novelty
4
From Japan
On 2016-03-06 12:08:27
Although the goods are good, the boxes are too tight and may break when taking out for name insertion. I am satisfied if it is not there.
This review is about item#06746695.
household use
5
From Japan
On 2016-02-08 19:44:34
I am using peak-made things at work. I found a cheap item that I wanted when my thorns stabbed in my hands at home and bought it. Again with respect to performance, there is no enemy on the peak.
This review is about item#06746695.
For simple inspection
3
From Japan
On 2016-02-04 16:30:25
There is no problem for use in loupe level work.
This review is about item#06746695.
Confirmation of scratches
5
From Japan
On 2016-01-11 16:05:51
Light and cheap
This review is about item#06746695.