Buy more than* S$200* and get FREE SHIPPING

  • Illuminated Magnifier

Illuminated Magnifier E-127

4.14 (14)
Item.#
06746713
Mfr.#
E-127
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For inspection and assembly of products.
Rated Lamp Power (W)
20
Magnification
4
Cord Length (m)
about 1.8
Description 2
Illuminated magnifier stand table type
Weight (kg)
about 3.1
Base Dimensions (Width x Depth x Height)(mm)
190x300x370
Lens
Optical lens
Lens Diameter (phi mm)
About 130
Power (V)
100
Caution
When replacing the fluorescent lamp or glow starter, Japanese makers' 20W fluorescent lamp and FG-1P type glow starters can be used
Color
Black
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Inspection of the product
5
From Japan
On 2015-11-24 22:33:36
It was the easy-to-use low-cost Best
This review is about item#06746713.
Soldering of IC
5
From Japan
On 2015-10-02 21:23:23
4 times with lenses is higher in other companies, this is also easy exchange with a fluorescent tube.
This review is about item#06746713.
Soldering of chip electronic components etc.
5
From Japan
On 2013-09-05 13:41:55
The lens is large and very easy to see, because the lens is glass, it is very bright
This review is about item#08748083.
Visual inspection of precision parts
4
From Japan
On 2013-08-05 11:04:44
Although this price was satisfied with magnification of 4 times, although it was also another post, when paint of the foundation was bad opened, there was peeling of painting already and we put information on the complaint. As processing, we promptly contacted if we wanted it to be replaced, but we did not return it because there is no problem in use considering reprocessing, shipping, waiting for replacement. It is consistent with the current use purpose and has obtained a sense of satisfaction for the time being.
This review is about item#06746713.
Inspection instrument
5
From Japan
On 2013-03-15 09:59:09
I want the storage location of the attached tool (wrench) on the main body. Loss prevention
This review is about item#06746713.
Soldering work of printing plate.
1
From Japan
On 2012-05-23 20:05:58
I should have considered the lens magnification sufficiently when purchasing. Although the actual product lens magnification was confirmed 4 times, the soldering place (place) of the printed version was enough if only looking but soldering iron of soldering work entered between the lower part of the lens and the printing plate I found out there was nothing. I will give this item to a friend's factory and re-purchase the item about 2 times the lens magnification. When purchasing this item, it was left as an examination subject to the item of another manufacturer who is not made of MonotaRO but once it decided the lens Once the exchange type is negligible Ignore the interchange formula and fix the lens fixed I made it. Does action fail?
This review is about item#08748083.
Detailed assembly work
5
From Japan
On 2012-04-03 10:44:44
Since lighting is on, it is easy to work brightly. The lens also looks bigger and the efficiency increases. Working intensively makes my eyes tired. I think that what should be able to adjust what is brightness. For fluorescent light, adjustment is severe LED?
This review is about item#06746713.
It is used for inspection of parts.
5
From Japan
On 2011-07-28 17:59:38
Because the magnifying glass is fixed, it is very good to use for inspection of precision parts. I hope the lighting is bright as well.
This review is about item#08748083.
Visual inspection
3
From Japan
On 2011-06-09 13:25:13
There is a sense of affinity for the price. Painting of the foundation is not good. We confirmed peeling in part due to use 3 days. Others seem to have no problem.
This review is about item#08748083.
Appearance in field line Used for visual inspection.
4
From Japan
On 2011-02-11 10:59:39
It is saved at a lower price than other conventional products in terms of price. The thing which was conventionally used is 2 times the magnification and it is easier to use because it is easier to use for inspecting work, so it will be more helpful if there are things of different magnification.
This review is about item#08748083.