Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Holder Base

Magnetic Holder Base MB-PB

4.00 (74)
Item.#
06746747
Mfr.#
MB-PB
Package Qty.
1PC
Ship pack of
1
26.07 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Magnet Dimension (Width x Depth x Height) (mm)
50x58x55
Adsorption Strength (N [kgf])
800[80]
Weight (kg)
1
Magnet Dimensions (mm)
50x58x55
Mounting Screw Hole Size
M8 x1.25
Customer Reviews
5 star 37
4 star 15
3 star 10
2 star 9
1 star 3
Review Rating: 4.00
74 Customer Reviews
The reviews are automatic translation.
Such as fixing of ruler
5
From Japan
On 2016-12-12 14:49:04
I am fully satisfied with the function. But the weight was too much heaviness.
This review is about item#6897457.
Attach the laser beam
5
From Japan
On 2016-10-23 10:39:59
Purchased two years ago, it has been used on a daily basis, with a bolt to 8m hole You attach the laser beam (about 800g) 30 Man thing can not be dropped or basic, but it is used with confidence even on the water surface and on the muddy water. Appearance such as a feeling of use, there deterioration, but failure does not feel yet, such as a magnetic force.
This review is about item#6897441.
Support of the material at the time of processing
4
From Japan
On 2016-10-14 17:37:30
Grease troubled Yes, wishing painted at the time of shipment packaging. It will operate without a problem, but I feel fast being destroyed without the durability. Is a state that will not work is the last look like lever is caught because break We want you to review the structure and material.
This review is about item#6746747.
Metal processing
2
From Japan
On 2016-09-05 00:08:23
Unusable will easily crack when the ON / OFF of the lever is dropped. We want you to the sale of only lever. It becomes high shopping in reverse.
welding
2
From Japan
On 2016-08-29 23:43:05
Magnetic force is I think no problem, but you will not be able to use cracked lever when dropped. It hopes the sale of the only lever.
As the magnet holder
3
From Japan
On 2016-08-22 18:26:09
As a magnet, I think to do is to firmly stick
This review is about item#6746747.
Night work
5
From Japan
On 2016-08-17 19:56:50
Different because the original applications I think that was not helpful, but I'm using is adsorbed to the car body by attaching a working light Suction force of the magnet will take a little force put move Adsorption force of 800N (80Kgf) has purchased the cheapest of because I wanted to know be that a much
This review is about item#6746747.
Fixing of the workpiece on the work table
5
From Japan
On 2016-06-17 18:26:55
The price is about half the price but has been previously used, but it can be used without any particular problem. So much still one week, do not know durability, COSPA is also highly satisfied with the other points.
This review is about item#06746747.
During the laser welding, the positioning of the work
5
From Japan
On 2016-05-09 21:28:13
Adsorption force, at all no problem. ON-OFF switching lever also, is smooth.
This review is about item#06746747.
Such as welding, positioning, such as temporary cuts of jig
3
From Japan
On 2016-03-29 20:22:50
The price basis, so good inexpensive. Fragile and drop.
This review is about item#06746747.