Buy more than* S$200* and get FREE SHIPPING

  • Anti Slip Tape
  • Anti Slip Tape
  • Anti Slip Tape
  • Anti Slip Tape

Anti Slip Tape 50 mm x 15 m

4.70 (10)
Item.#
06746765
Mfr.#
50 mm x 15 m
Package Qty.
1Roll
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For use on slippery walkways, stairs, sloping ramps, and workbenches. Shoes okay!, For use on slippery walkways, stairs, sloping ramps, and workbenches. Shoes okay!
Durability (years)
Indoor approx. 1 (rule of thumb)
Tape Thickness (mm)
0.65-0.68
Tape Width (mm)
50
Color
Black
Adhesive Strength (N/cm2)
8.0
Adhesive
Acrylic resin
Tape Length (m)
15
Operating Temperature Range (deg C)
15-50
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Preventing initial slip of ramp
3
From Japan
On 2017-04-10 15:21:43
We have installed it by suggestion to customers. Although it is nice not to slip, because the color is black, soiling becomes white and conspicuous, it stands out in a different meaning and is helpful for calling attention. Please consider variations of other colors (although there are lighting problems as well).
This review is about item#6746765.
I used it for a wheelchair slope mat.
5
From Japan
On 2015-05-19 18:39:46
I think that it is equivalent to home center products. The price was one third, I should have looked forward here.
This review is about item#06746765.
Rain and snow slip prevention
5
From Japan
On 2013-09-24 21:06:27
Because it is a high roof, it is an indoor notation but I was worried about how much I have it, but I have about 2 years with almost no change from outdoor. However, I struck a lot with a rubber hammer to crimp it when sticking. This is recommended.
This review is about item#06746765.
Paste to the vertical thrust which is the flow line part for working at elevation
5
From Japan
On 2013-05-23 13:11:10
The price was less expensive and saved than other companies. I am satisfied with the quality.
This review is about item#06746765.
Non-slip passage in the factory
5
From Japan
On 2011-04-09 19:15:24
This time I pasted directly on Bonde steel plate, but stickiness is also pretty good. (I first degreased the part to be pasted before pasting) 2. If I tried to peel off after 3 days I gave up without peeling quite easily.
This review is about item#06746765.
Floor construction
5
From Japan
On 2011-04-04 15:34:40
Very good, cheap and not slippery
This review is about item#06746765.
Used to stop the sliding of the bridge across the roller conveyor in the workplace.
5
From Japan
On 2010-11-11 17:24:34
It was a solid product and made a great contribution to safety. The price was also very cheap.
This review is about item#06746765.
Floor, (before shutter) and outside staircase
5
From Japan
On 2010-11-07 15:36:44
I just stuck it so it was easy
This review is about item#06746765.
Used for stepladder slip
5
From Japan
On 2008-07-23 09:46:18
We will be able to work safely at work. I am trying to stick themselves themselves and I think that I am also prepared for safety.
This review is about item#06746765.
Slip-off of passage
4
From Japan
On 2007-12-10 14:18:45
There is condensation and there are places that are quite dangerous when wearing leather shoes. This tape is doing great success.