Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Electrodes

Electrodes LB-26

4.33 (6)
Item.#
06746914
Mfr.#
LB-26
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
Current Range (A)
100-140: downwards 90-130:standing, upwards
Caution
Before using the welding rod, please dry out for 30-60 minutes at 300-350 degrees. At the arc generator point, in order to block blow holes, please utilize the retract start technique or arc starting plate method. Please maintain the arc length as
JIS Standard
Z3211 E4316 (formally Z3211 D4316)
Purpose
Welding for items using mild steel such as ships and boats, construction, bridges, pressure vessels, etc., Welding for items using mild steel such as ships and boats, construction, bridges, pressure vessels, etc.
Standard
JIS:Z3211, D4316 AWS:A5.1, E7016 correspondant Patent No. 1533782
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Repair and processing agricultural machinery
5
From Japan
On 2017-01-05 22:59:59
It was convenient for standing repair welding such as metal fatigue and laceration.
This review is about item#10020087.
Welding of iron plates
5
From Japan
On 2015-02-12 13:42:17
I will buy a second time, so it was very good.
This review is about item#10020087.
Welding of iron plate (5 mm or less)
1
From Japan
On 2014-07-14 10:26:17
One case out of four cases could hardly be used, it was dry, but I wonder if it once moistened ~
This review is about item#06746914.
Repairing parts and parts of agricultural machinery car bikes etc.
5
From Japan
On 2014-03-11 07:42:09
It is not a professional, in my use range it is enough for strength, I used it a lot but finally settled on LB - 26.
This review is about item#10020071.
Factory Welding / Heavy Equipment Repair
5
From Japan
On 2011-04-06 15:16:39
Very good
This review is about item#06746914.
Welding of galvanized steel plate
5
From Japan
On 2010-11-07 18:47:15
In the welding of galvanized steel plate, blowing bubbles (blow holes, pits) in the illuminite type and lime citriniy type, but if it is a low hydrogen type it works well. However, it is better to buy a portable dryer because it tends to be damaged by absorbing moisture. We do not sell low hydrogen system at home center, so it is saved.
This review is about item#06746914.