Buy more than* S$200* and get FREE SHIPPING

  • Cup Brush
  • Cup Brush
  • Cup Brush
  • Cup Brush
  • Cup Brush
  • Cup Brush

Cup Brush -

2.87 (45)
Item.#
06747194
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
62(+/-0.3)
Wire Diameter (phi mm)
0.3-0.35
Material (cup parts)
Steel (front - red powder coating)
Screw Diameter (mm)
M10xP1.5
Description 2
Trapdoors deburring, rust, paint scrapers, power...
Material (wire parts)
# 70 Carbon steel (surface-plated copper process)
Grinder Wheel Diameter (phi mm)
100
Weight (kg)
0.2(+/-0.01)
Outer Diameter (phi mm)
75(+/-0.2)
Maximum Rotation Speed (min-1[r. p.m])
12000
Caution
Worn wires may scatter and fly along with abrasive waste (burrs, welding dregs, etc.).Use on top of wearing protective goggles, masks, and clothing., Worn wires may scatter and fly along with abrasive waste (burrs, welding dregs, etc.).Use on top of wearing protective goggles, masks, and clothing.
Customer Reviews
5 star 13
4 star 4
3 star 8
2 star 4
1 star 16
Review Rating: 2.87
45 Customer Reviews
The reviews are automatic translation.
It is used to drop iron rust.
5
From Japan
On 2017-12-22 17:17:32
It is useful because it saves labor and makes work cleaner than polishing with sandpaper.
This review is about item#6747194.
Painting peeled off
3
From Japan
On 2017-11-13 22:13:04
It is appreciated but it is appreciated but there is no durability, and even a brushed brush penetrates clothes and it hurts on my skin and it hurts
This review is about item#6747194.
During machine maintenance
3
From Japan
On 2017-07-10 08:46:45
It was able to be used without problems. I am satisfied because it is cheap.
This review is about item#06747194.
Rust removal
3
From Japan
On 2017-03-24 17:15:35
It was disappointing that I could not get rusted than I expected. Is it not easy to use?
This review is about item#6747194.
Rusting off
3
From Japan
On 2017-03-13 14:36:19
I am using it without problems. There is no dissatisfaction with the product, but the boxes fall apart! The product was rampant in the cardboard. Although some box dirt and breakage does not matter if the contents are okay, the contents of the monoterough are undamaged but the contents are worrisome about the fluffy though it is intact. Well, it's ok because the main problem is OK!
This review is about item#6747194.
Rust removal
1
From Japan
On 2017-02-01 18:30:59
I attach it to Thunder and I am doing rust removal work, but wire scattering is bad. Because it is severely withdrawn and there is no durability, I think I will buy something that is durable even if it is high.
This review is about item#18819982.
Machine tool maintenance
3
From Japan
On 2016-11-29 02:14:28
I am satisfied because I am looking for various items and are cheap in price. It is the second purchase.
This review is about item#18819982.
Rust removal work
3
From Japan
On 2016-10-21 01:46:48
It can be used normally. Because the price is cheap, I think that it thinks as price.
This review is about item#06747194.
Peeling off the floating paint
1
From Japan
On 2016-07-26 15:04:05
It became naked in about an hour using it. The last person pierced the clothes with a wire flying and had a painful feeling. It can not be used for work without durability.
Mainly rust removal
3
From Japan
On 2016-07-09 12:33:54
It happened to be a cheap reserve of epoxy adhesive, so we strengthened the wire base · inner and outer with epoxy and tried to wrap the outer periphery with soft adhesive tape with strong adhesive force.