Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Amateur Bearing Puller
  • Amateur Bearing Puller
  • Amateur Bearing Puller
  • Amateur Bearing Puller

Amateur Bearing Puller AB1

3.95 (55)
Item.#
06747203
Mfr.#
AB1
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
CRV
Male Screw Tip Diameter (mm)
6
Claw Range Length (mm)
50
Weight (kg)
0.3
Application
For the removing of small diameter bearings on power tools and wheels.
Compatible Range (Outside Diameter)(phi mm)
19-35
Breaking Load (t)
1
Customer Reviews
5 star 29
4 star 12
3 star 3
2 star 4
1 star 7
Review Rating: 3.95
55 Customer Reviews
The reviews are automatic translation.
Pull out bearing
1
From Japan
On 2018-06-07 16:23:48
There is one feeling to deal with something that is very rough and handles high precision bearings. It will be saved if the nail part is sharp at least. I can not recommend it. I did not feel the price worth the price. We recommend you to purchase other companies' products at most.
This review is about item#6747212.
For maintenance of equipment
4
From Japan
On 2018-05-23 08:20:51
Bearings of woodworking equipment became defective, so purchase to replace. Because making is bad, center alignment gets shaky and takes time and effort. Also, since the center shaft is short, in order to pull out the bearings of the trimmers and routers, we had to raise the shaft with a spacer or the like. It is convenient if the shaft is 1 cm to 2 cm longer. However, COSPA is better than things sold at home centers.
This review is about item#06747203.
Bearing removal (broken item)
5
From Japan
On 2018-02-08 23:34:08
Although it was struggling with pulling out from the deformed shaft, the size shape is perfect! Very easy to use and strength was enough.
This review is about item#6747212.
Bearing exchange
5
From Japan
On 2017-10-08 19:09:17
It was very easy to use and there was no problem. I think it's good.
This review is about item#6747203.
Removing the pulley of the power steering pump
4
From Japan
On 2017-06-25 16:45:17
Was not it the original use? Because the two claws can not be pulled parallel, we responded by inserting a socket wrench around the screw instead of a guide. Also, it is difficult to put power on the handle, so it is good to have a hex head to wear eyeglasses.
This review is about item#6747212.
Bearing removal
4
From Japan
On 2017-06-02 16:10:56
I think that the body is made slightly thick compared to other manufacturers, but I was able to work normally
This review is about item#6747212.
Replacement of motor bearings
5
From Japan
On 2017-05-03 20:37:35
I could pull the bearing out of the shaft very smoothly.
This review is about item#6747212.
Bearing exchange
1
From Japan
On 2017-04-30 03:41:51
The claws hooked on the bearings were too big for usability. It became a study fee.
This review is about item#6747212.
Machine maintenance
1
From Japan
On 2017-04-21 14:51:09
There was a width of the nail and it hit the existing feathers and it could not be used. It is mortifying. Please write the dimensions.
This review is about item#6747212.
For motor repair
4
From Japan
On 2017-04-09 20:37:49
I heard a noise from the motor of the range hood, so I exchanged the bearing. A trick is needed to hang on the bearing, but the purpose has been achieved.
This review is about item#6747203.