Buy more than* S$200* and get FREE SHIPPING

  • Amateur Bearing Puller
  • Amateur Bearing Puller
  • Amateur Bearing Puller

Amateur Bearing Puller AB2

3.96 (51)
Item.#
06747212
Mfr.#
AB2
Package Qty.
1PC
Ship pack of
1
51.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
CRV
Claw Range Length (mm)
100
Weight (kg)
0.7
Compatible Range (Outside Diameter)(phi mm)
24-55
Application
For the removing of small diameter bearings on power tools and wheels.
Breaking Load (t)
1.3
Male Screw Tip Diameter (mm)
8
Customer Reviews
5 star 27
4 star 11
3 star 3
2 star 4
1 star 6
Review Rating: 3.96
51 Customer Reviews
The reviews are automatic translation.
Removing the pulley of the power steering pump
4
From Japan
On 2017-06-25 16:45:17
Was not it the original use? Because the two claws can not be pulled parallel, we responded by inserting a socket wrench around the screw instead of a guide. Also, it is difficult to put power on the handle, so it is good to have a hex head to wear eyeglasses.
This review is about item#6747212.
Bearing removal
4
From Japan
On 2017-06-02 16:10:56
I think that the body is made slightly thick compared to other manufacturers, but I was able to work normally
This review is about item#6747212.
Replacement of motor bearings
5
From Japan
On 2017-05-03 20:37:35
I could pull the bearing out of the shaft very smoothly.
This review is about item#6747212.
Bearing exchange
1
From Japan
On 2017-04-30 03:41:51
The claws hooked on the bearings were too big for usability. It became a study fee.
This review is about item#6747212.
Machine maintenance
1
From Japan
On 2017-04-21 14:51:09
There was a width of the nail and it hit the existing feathers and it could not be used. It is mortifying. Please write the dimensions.
This review is about item#6747212.
For motor repair
4
From Japan
On 2017-04-09 20:37:49
I heard a noise from the motor of the range hood, so I exchanged the bearing. A trick is needed to hang on the bearing, but the purpose has been achieved.
This review is about item#6747203.
Maintenance of electric drills
5
From Japan
On 2017-04-06 14:42:06
It is firmly inexpensive. There is no particular problem with regard to use.
This review is about item#6747203.
Bearing pull out from motor shaft
3
From Japan
On 2017-03-13 19:46:19
Since the nail is thick, when the bearing on the base side of the motor is pulled out, the nail interferes with the magnet and the nail was not applied. I think that it is tough for that.
This review is about item#6747212.
Bearing change of electric tool
5
From Japan
On 2017-03-11 22:34:08
I used it for belt sander's bearing exchange. It was able to be used without problems. I think that this is enough if it is easy work. Thanks to this, it was cheap without submitting to maker repair.
This review is about item#6747203.
Exchange of water pump bearings
5
From Japan
On 2017-01-24 16:29:30
It was the first work, but it was easy to pull out. I was surprised that the other work also became smooth and the bearing exchange was made so easily.
This review is about item#6747212.