Buy more than* S$200* and get FREE SHIPPING

  • Amateur Bearing Puller
  • Amateur Bearing Puller
  • Amateur Bearing Puller

Amateur Bearing Puller AB3

4.02 (41)
Item.#
06747221
Mfr.#
AB3
Package Qty.
1PC
Ship pack of
1
90.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
CRV
Male Screw Tip Diameter (mm)
12
Claw Range Length (mm)
160
Weight (kg)
1.9
Application
For the removing of small diameter bearings on power tools and wheels.
Compatible Range (Outside Diameter)(phi mm)
35-80
Breaking Load (t)
1.8
Customer Reviews
5 star 23
4 star 8
3 star 2
2 star 4
1 star 4
Review Rating: 4.02
41 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2016-12-14 15:22:48
It was good and fast delivery at a low price. There is no problem functionally.
This review is about item#6747212.
During maintenance of automotive parts
3
From Japan
On 2016-12-11 16:19:04
A little more thin part of the nail, and I think that width is also easy to use and I am thinner.
This review is about item#6747221.
Play of the electric motor
5
From Japan
On 2016-06-28 18:10:25
If you and try to remove the bearing from the shaft, almost necessities. But special tools with no opportunity to use so much to myself, I think that loss is not if this feature at this price.
This review is about item#06747203.
maintenance
4
From Japan
On 2015-12-09 15:55:44
It was saved immediately reachable.
This review is about item#06747203.
Replacement of bearings
5
From Japan
On 2014-09-15 13:38:09
Small but powerful stable.
This review is about item#06747203.
Used to bearing vent of small motors
5
From Japan
On 2014-08-30 10:04:13
Because small bearings to I do not need the power has come in handy because immediately escape. I caught part of the nail Speaking greed I think it is okay even more thinly.
This review is about item#06747203.
Rear bearing removal of automobile alternator
4
From Japan
On 2014-08-27 23:52:47
Some felt the anxiety to the stiffness of the main screw when removing the bearing 27x10x11 which is fixed. But the balance of the price, but I want you to stand as the repeated use 100 times.
This review is about item#06747203.
Repair of electric tool
2
From Japan
On 2014-06-28 10:42:30
Because part of the nail of the wall thickness, can not be used in power tools
This review is about item#06747203.
Used to bearing the exchange of Makita trimmer 3701
5
From Japan
On 2013-10-09 20:42:58
Again, you need products to the bearing replacement. But, you do not need a second.
This review is about item#06747203.
Removing the bearing remaining the shaft.
1
From Japan
On 2013-09-19 12:56:56
Nail to bearing even as it Hikkakeyo evenly, It is immediately one of the nails and turning the handle without Kakekara well It did not help at all gone off.
This review is about item#06747203.