Buy more than* S$200* and get FREE SHIPPING

  • 3 Size Tube Bender, Inch Type
  • 3 Size Tube Bender, Inch Type
  • 3 Size Tube Bender, Inch Type

3 Size Tube Bender, Inch Type CT-368

4.86 (7)
Item.#
06747246
Mfr.#
CT-368
Package Qty.
1PC
Ship pack of
1
49.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Accurately bends soft copper and soft viscoelastic quality aluminum pipes
Radius Curvature (inch [mm])
11/16 [About 17]
Overall Length (mm)
200
Tube Thickness (mm)
Copper pipe =>Less than 1.2mm Soft aluminum tube => 1.0 mm or less
Compatible Tube Diameter (inch)
1/4, 5/16, 3/8
Material
Aluminum
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Bending of air conditioning piping
5
From Japan
On 2015-09-07 22:15:05
Used to bending of the air-conditioning piping. This is useful Turn easier than I thought. Also handed down than I thought feeling.
This review is about item#06747246.
Installation of air conditioning work
5
From Japan
On 2015-08-08 17:31:36
It was very good and can work comfortably even in a narrow place.
This review is about item#06747246.
Brake pipe processing
5
From Japan
On 2014-04-08 21:22:05
Damn good in spite of the price
This review is about item#06747246.
In air conditioning installation work
4
From Japan
On 2013-07-18 22:33:38
Although I thought it was very time-bending short apparently what Mon or goods immediately It is very convenient because doing is you - impressed that I was able to bend normally the place tried to size of pipe to it can be used if there 3 pattern
This review is about item#06747246.
Bending of copper pipe
5
From Japan
On 2012-06-07 06:30:25
Easy-to-use compact I think that is also excellent in CP basis
This review is about item#06747246.
Bending of copper tube of air conditioning
5
From Japan
On 2010-12-06 22:12:40
Easy-to-use compact
This review is about item#06747246.
Creating brake pipe
5
From Japan
On 2010-10-29 22:42:46
Not inferior to the price, it is a well-built. Bending of finish is also very best.
This review is about item#06747246.