Buy more than* S$200* and get FREE SHIPPING

  • Pipe Reamer
  • Pipe Reamer
  • Pipe Reamer
  • Pipe Reamer
  • Pipe Reamer
  • Pipe Reamer

Pipe Reamer CT-208

3.67 (30)
Item.#
06747255
Mfr.#
CT-208
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
use for the copper tube vinyl chloride pipe, use for the copper tube vinyl chloride pipe
Compatible Pipe Diameter (phi mm)
about4-38
Overall Length (mm)
43
Compatible Tube Diameter (inch)
3/16 - 1 1/2
Outside Diameter x Inside Diameter (phi mm)
48x40
Customer Reviews
5 star 11
4 star 5
3 star 8
2 star 5
1 star 1
Review Rating: 3.67
30 Customer Reviews
The reviews are automatic translation.
Hot water supply piping · well pump installation work
4
From Japan
On 2017-11-28 20:26:36
It was compact, easy to use, very, it was good. I think that I want to purchase good products in the future if they are found.
This review is about item#6747255.
At the time of envi piping
5
From Japan
On 2017-10-07 17:01:11
Good condition of grasping, it is convenient to take out the burrs on the inside and outside of the piping just by lightly turning it
This review is about item#6747255.
It is for deburring after cutting the resin pipe.
5
From Japan
On 2017-09-27 16:46:09
Pipe rimmer is good for storage management with holes or hooks so that they can be hung on key holders.
This review is about item#6747255.
Poly tube chamfering
5
From Japan
On 2017-08-01 07:45:23
Since the main part is made of resin, it is made lightweight, it is easy to work, and the price is also cheap so it was saved.
This review is about item#06747255.
Chamfering of drain pipe of dishwasher
3
From Japan
On 2017-07-25 15:54:34
I wish had an explanation as to which one to turn to which was correct.
This review is about item#6747255.
Deburring of PVC pipe
3
From Japan
On 2017-03-29 15:23:05
Ideal for turning up the cut after cutting with a pipe cutter and taking out burrs. However, depending on the thickness of the pipe, the center point can not be determined, so I thought it would be convenient to have a cap with a narrow center.
This review is about item#6747255.
Piping work
5
From Japan
On 2017-01-17 20:47:35
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#6747255.
Exchange of PVC pipe
3
From Japan
On 2016-11-06 16:49:17
I think that it is convenient for chamfering. However, the shaved surface is slightly rattled. If I know the tricks it will be a good fit.
This review is about item#6747255.
Water facility
2
From Japan
On 2016-02-09 20:03:32
It is an impression that .... I tried using an affordable small thing for the internal water pressure test, but the chamfered part was somewhat jagged impression, I thought it was a little as a finish. As for size, it is affordable size of about two or three masking tapes, it does not become a luggage at all.
This review is about item#06747255.
Work use
5
From Japan
On 2015-12-07 22:50:52
We become indebted to. Thank you for prompt response. It is useful for copper tube stripping. If there is something again, thank you.
This review is about item#06747255.