Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender, Inch Type

Tube Bender, Inch Type CT-364A-08

4.50 (2)
Item.#
06747291
Mfr.#
CT-364A-08
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tube Thickness (mm)
Copper pipe =>Less than 1.2mm Aluminum pipe =>Less than 1.0mm
Radius Curvature (inch [mm])
1 1 / 2 [about 38]
Compatible Pipe Diameter (phi mm)
About 12
Description 2
Copper and aluminium pipes can bend from 0 to 180 degrees.
Compatible Tube Diameter (inch)
1/2
Overall Length (mm)
440
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bending of thin copper tube
4
From Japan
On 2014-02-02 20:48:13
Because the price was so cheap you, but I purchased I think that "for the time being or should I Bonus points" Have a fellow, it was a certain manufacturer goods and in no way inferior comfortable to use This is, was able to buy at that price it does not have so much to say only the lucky ♪
This review is about item#06747282.
I used to Klar of work
5
From Japan
On 2011-03-28 19:21:57
Beautiful to bend force was completed in half
This review is about item#06747282.