Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube Bender, Millimetre Type

Tube Bender, Millimetre Type CT-364M-08

4.22 (9)
Item.#
06747316
Mfr.#
CT-364M-08
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tube Thickness (mm)
Copper pipe =>Less than 1.2mm Aluminum pipe =>Less than 1.0mm
Compatible Pipe Diameter (phi mm)
8
Radius Curvature (mm)
About 17
Overall Length (mm)
220
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Copper pipe processing
5
From Japan
On 2014-01-15 10:37:40
Even when bending it to 180 degrees it did not crush into the pipe and it was finished neatly. Processing of the pipe affects the function of the product so it was right to purchase it.
This review is about item#06747307.
Used to make grease piping with copper pipe at work
4
From Japan
On 2013-05-22 18:54:01
Very easy to use and satisfactory in terms of cost. If I say greed, it is best if several pipe diameters are bent at this price but ... I think that it is not necessary to buy a vendor that is quality enough and expensive.
This review is about item#06747307.
Maintenance work of cars, mainly large vehicles
5
From Japan
On 2012-03-09 21:03:42
I am using it for the brake pipes and air pipes of cars. It is easy to handle and easy to use.
This review is about item#06747334.
Copper tube bending
4
From Japan
On 2011-12-09 12:21:58
At the time of grasping the copper pipe first, since it does not become perpendicular to the core of the tool, it is necessary to know how to read the dimension and how to read the angle scale. It is not so painful if you get used to it, but please be careful if there is no room in the material. I think that I will perform the minimum work for the item price.
This review is about item#06747325.
I bent 1 x 10 mm pipe to 90 ° and 45 °.
1
From Japan
On 2011-11-02 07:42:53
Is it only my purchase? Is it a defective item? Both 90 ° and 45 ° have uncorrectable dented scratches by stoppers. The reason is that the pipe clasp on the fixed side (the one with the circular scale) is cut at right angle and I want to return it without being usable in this state unless it cuts the corner corresponding to the pipe round like the right hand side.
This review is about item#06747325.
Bending of ordinary annealed copper tubes and aluminum tubes
4
From Japan
On 2011-07-25 23:06:30
It can be used as well as other products. It is necessary to align the vendors according to the required aperture, but it is easier to handle than the one that supports multiple calibers. It does not cause scratches during bending, and it can be used normally. I have never tried a stainless steel pipe.
This review is about item#06747307.
Fold the tube for the outfit of the pleasure boat.
5
From Japan
On 2011-07-02 08:49:42
Bending work of the aluminum pipe was done well. I thought that it would be possible to deal with stainless steel pipe.
This review is about item#06747307.
Bending process of pipe
5
From Japan
On 2011-04-06 13:02:37
Even a slightly hard material could be easily bent. This cost performance is attractive as it is only used occasionally.
This review is about item#06747334.
I am using it for bending 8 millipipes of suspension 304/316
5
From Japan
On 2008-06-18 04:36:41
I wanted to buy Impe, but good things are stolen so it's a big right answer. If anything makes the grip blue, the appearance will also be impressive ...
This review is about item#06747316.