Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender, Millimetre Type

Tube Bender, Millimetre Type CT-364M-12

4.22 (9)
Item.#
06747334
Mfr.#
CT-364M-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tube Thickness (mm)
Copper pipe =>Less than 1.2mm Aluminum pipe =>Less than 1.0mm
Compatible Pipe Diameter (phi mm)
12
Radius Curvature (mm)
About 38
Overall Length (mm)
440
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Processing of copper pipe
5
From Japan
On 2014-01-15 10:37:40
Finished in a clean without collapse occurs in the tube even when bent to 180 degrees. Processing of the tube was a correct answer to buy because it affects the function of the product.
This review is about item#06747307.
Used to manufacture the grease piping in copper tube at work
4
From Japan
On 2013-05-22 18:54:01
This satisfaction is a very easy to use and cost. Refers to the greed and the best you, but if several types of pipe diameter bending at this price ... The quality I think that there is no need to buy enough and expensive vendor.
This review is about item#06747307.
Car, mainly of large vehicles maintenance work
5
From Japan
On 2012-03-09 21:03:42
I am using the car of brake pipes and air pipe. Easy to handle and easy to use is good.
This review is about item#06747334.
Bending copper tube
4
From Japan
On 2011-12-09 12:21:58
At the time the grab at the beginning of the copper pipe, because it does not become the core and vertical tool The reading of the reading and the angle scale of size, you need a trick. So it is not a bitter, there is no margin in the material Once you get used Please note in the case. A minimum of work of commodity price worth I think they'll be doing.
This review is about item#06747325.
The 1 × 10mm pipe was bent to 90 ° and 45 °.
1
From Japan
On 2011-11-02 07:42:53
Or mono only such of my purchase? Or defective merchandise that of? 90 ° and 45 ° dent any uncorrectable by the stopper scratches arrived. Cause is pipe clasp is cut at a right angle of the fixed-side (at the end with the circular scale), if you do not cut rounded corners corresponding to the pipe as the right-hand side in this state, I want to return not useless.
This review is about item#06747325.
Normal annealed copper tube and the aluminum tube bending
4
From Japan
On 2011-07-25 23:06:30
Other goods and inferiority not available. It does not not align the vendor in accordance with the necessary caliber, but the treatment is easier than those corresponding to a plurality caliber. It is also without bending scratched at the time of processing, which can be used normally. I never tried the stainless steel pipe.
This review is about item#06747307.
For the outfitting of pleasure boats, bending of the tube.
5
From Japan
On 2011-07-02 08:49:42
Bending work of aluminum pipe, was well done. Also in stainless steel pipe I thought than can accommodate.
This review is about item#06747307.
Bending process of pipe
5
From Japan
On 2011-04-06 13:02:37
Even a slightly hard material could be easily bent. This cost performance is attractive as it is only used occasionally.
This review is about item#06747334.
I am using it for bending 8 millipipes of suspension 304/316
5
From Japan
On 2008-06-18 04:36:41
I wanted to buy Impe, but good things are stolen so it's a big right answer. If anything makes the grip blue, the appearance will also be impressive ...
This review is about item#06747316.