Buy more than* S$200* and get FREE SHIPPING

  • Erase Markers, Fine

Erase Markers, Fine YYR2-BL

Item.#
06747605
Mfr.#
YYR2-BL
Package Qty.
10PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please store it in horizontal condition.
Green Purchasing Law
Fit
Maximum Diameter (phi mm)
10.5
Weight (g)
6.1
Material
Axis, cap: Play resin
Application
For White Board
Ink Color
Blue
Purpose
For White Board
Line Width (mm)
1.0 to 1.5
Type
Fine print
Overall Length (mm)
120.2
Ingredients
Alcohol-based oil pigment
Caution
Please store in horizontal condition
Ecomark Certification Number
5112581