Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Erase Markers, Fine

Erase Markers, Fine YYR2-R

Item.#
06747623
Mfr.#
YYR2-R
Package Qty.
10PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please store it in horizontal condition.
Green Purchasing Law
Fit
Maximum Diameter (phi mm)
10.5
Weight (g)
6.1
Material
Axis, cap: Play resin
Application
For White Board
Ecomark Certification Number
1118119
Purpose
For White Board
Line Width (mm)
1.0 to 1.5
Type
Fine print
Overall Length (mm)
120.2
Ingredients
Alcohol-based oil pigment
Ink Color
Red
Caution
Please store in horizontal condition