Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped

Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped TC2-20S

4.88 (16)
Item.#
06747666
Mfr.#
TC2-20S
Package Qty.
1Box(100PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
26.0
Dimension F (phi mm)
1.5
Conjugation Wire Range (single)(mm)
1.14 to 1.82
Electric AWG Wire Conjugation Range (#)
16-14
Dimension D (phi mm)
4.2
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63 (twisted wire)
Dimension d (phi mm)
2.3
Dimension l (mm)
20.0
Dimensions E (mm)
4.5
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Number of stocks
5
From Japan
On 2018-03-12 15:41:09
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66086028.
Connection other than VA code
5
From Japan
On 2018-01-19 19:55:30
Everything other than VA was necessary in the installation of the wiring device, when soldered it was sold.
This review is about item#66086028.
For connection of power sensor and electric wire
5
From Japan
On 2017-11-06 15:11:04
I am very satisfied that things of the desired size are cheaply available at short delivery time.
This review is about item#6632245.
For expansion power supply
5
From Japan
On 2017-10-10 15:28:43
It is easy to crimp with electric pliers. Even at low price it is solid.
This review is about item#66086055.
Connection of equipment inside control panel
5
From Japan
On 2017-04-27 08:49:27
Even after being crimped it was able to use with confidence even though the maker item was made sturdy.
This review is about item#06632297.
Used as terminal of electric wire
5
From Japan
On 2016-03-08 16:51:25
There is no problem such as crimping.
This review is about item#06632245.
Processing thin lines
5
From Japan
On 2015-12-20 22:23:19
It was good that we could use it to connect the wiring to the board.
This review is about item#45320825.
For the Sansui amplifier's speaker terminal
5
From Japan
On 2015-10-27 20:40:56
It can be used for all terminals with through holes. In that sense it is more versatile than the Y letter.
This review is about item#06632272.
The sequence control circuit makes it easy to connect electric wires to terminals such as relays
5
From Japan
On 2014-06-18 16:00:49
It can crimp the most frequently used 1.25 φ to 2.0 φ stranded wire (electric wire), it is very convenient and cheap to price.
This review is about item#06632272.
Connection
5
From Japan
On 2013-12-01 23:36:32
Short delivery time is fine.
This review is about item#06632245.