Buy more than* S$200* and get FREE SHIPPING

  • Large Sandbag

Large Sandbag KR-5-F

5.00 (1)
Item.#
06747693
Mfr.#
KR-5-F
Package Qty.
1Pack(10Sheet)
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Weight (kg)
2.8
Outside Diameter x Height H (phi mm x mm)
1100x1080
Maximum Filler Mass (kg)
1000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dump garbage such as rap
5
From Japan
On 2016-09-29 17:02:18
Easy to use and very good thing Because it is for garbage dumping I would like to ask for a cheaper one
This review is about item#6747736.