Buy more than* S$200* and get FREE SHIPPING

  • Large Sandbag
  • Large Sandbag
  • Large Sandbag

Large Sandbag KR-2-B

5.00 (1)
Item.#
06747711
Mfr.#
KR-2-B
Package Qty.
1Pack(10Sheet)
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (Body)
PP, 1650 denier
Outside Diameter x Height H (phi mm x mm)
1100x1080
Material (bottom)
PP, 1650 denier
Lid Color
White
Weight (kg)
2.4
Cap Height (mm)
800
Material (cover)
PE
Belt Width (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dump garbage such as rap
5
From Japan
On 2016-09-29 17:02:18
Easy to use and very good thing Because it is for garbage dumping I would like to ask for a cheaper one
This review is about item#6747736.