Buy more than* S$200* and get FREE SHIPPING

  • Large Sandbag

Large Sandbag KS-6-0.8

5.00 (1)
Item.#
06747727
Mfr.#
KS-6-0.8
Package Qty.
1Pack(10Sheet)
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1.54
Vetical x Horizontal x Height H (mm)
860x860x1000
Specification
Square type, no lid
Caution
Use 1 ton or less capacity. 1 time use only. Do not go under bag while hooking.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trash rap, etc.
5
From Japan
On 2016-09-29 17:02:18
Very good thing easy to use Because for trash I want to find the cheaper ones
This review is about item#6747736.