Buy more than* S$200* and get FREE SHIPPING

  • Staples Needle Plier Type Needle 2115 1 / 4 L

Staples Needle Plier Type Needle 2115 1 / 4 L MS90010

by MAX
4.67 (6)
Item.#
06747867
Mfr.#
MS90010
Package Qty.
1Box(5000PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
10.5
Compatible
HP-50
Needle Length (mm)
6.3
Number of Staples per pcs
210
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Temporary stop of bill
5
From Japan
On 2018-02-05 08:31:33
There is no place to sell this type of needle, so the monotaro really helps. It is easy to remove.
This review is about item#06747867.
Packing work
3
From Japan
On 2017-03-18 11:15:00
I use it to attach label tags. It is normal as it is a manufacturer item.
This review is about item#6747867.
For product packaging
5
From Japan
On 2016-01-15 13:06:31
Since it is used in large quantity at the factory, I am buying it all together. I will be sending it as it arrives the next day I ordered
This review is about item#06747867.
Roof sheet metal construction
5
From Japan
On 2015-09-30 10:41:42
I did not actually use it because of ordering, but in the story from what I used, I ordered it as soon as possible because the size is also very easy to use and very convenient.
This review is about item#06747867.
For company use
5
From Japan
On 2014-08-18 08:16:32
cheap!
This review is about item#06747867.
Thin cardboard case assembly
5
From Japan
On 2014-05-18 15:44:23
Previously, I bought it in case, but I am satisfied because I can order in less quantity. I am saved because price is about the same as buying case by case. Continue to purchase.
This review is about item#35148382.