Buy more than* S$200* and get FREE SHIPPING

  • Number Type Punches
  • Number Type Punches
  • Number Type Punches
  • Number Type Punches

Number Type Punches 3mm

3.65 (23)
Item.#
06747885
Mfr.#
3mm
Package Qty.
1Set(9PCSet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Marking Dimensions (Width x Depth x Height)(mm)
6.3*6.3*59
Character Height (mm)
3
Material
S45C
Surface Processing
Sandblasting
Set Contents
0, 1, 2, 3, 4, 5, 6, 7, 8 (9 sets)
Character Type
Numbers
Customer Reviews
5 star 9
4 star 5
3 star 3
2 star 4
1 star 2
Review Rating: 3.65
23 Customer Reviews
The reviews are automatic translation.
Use of leather stamp.
4
From Japan
On 2018-01-17 16:00:03
After the leather processing, the number of the production order and the date of the Christian era are put.
This review is about item#6747885.
Marked on iron plate
5
From Japan
On 2018-01-16 18:51:56
For the price, I firmly strike it. There is no problem.
This review is about item#7331581.
Stamp
4
From Japan
On 2017-12-06 15:30:51
I used it without any problems. I am satisfied because it is compact and does not take up space.
This review is about item#7331563.
Engraving on metal
2
From Japan
On 2017-07-30 13:55:52
It does not last long for any manufacturer because of stamping on metal. This is cheap but attractive. Since I do not have the precision I want, I use it with a sense like remodeling and disposing.
This review is about item#7331581.
Engraving on the nameplate
1
From Japan
On 2017-06-19 15:22:07
All letters are tilted to the right !! I thought that the minimum is my own mistake, but letters are tilted many times, so if you look closely, the letters themselves are tilted against the outer diameter. It will not go well no matter how many times you do it. I wasted 3 important labels. This is something about somehow buying cheap items (laugh)
This review is about item#6747885.
Weighed weight of the weight
5
From Japan
On 2017-02-15 18:21:22
There is something that is displayed when purchasing something different, it is best for re-measuring and stamping.
This review is about item#6747885.
Numbering of lathe chuck
5
From Japan
On 2017-02-11 17:32:42
Purchased for engraving on the chuck of the lathe, machining will be easier by numbering the lathes of the lathe.
This review is about item#7331563.
During machine repair
5
From Japan
On 2016-06-14 16:18:37
Satisfied
This review is about item#06747903.
Engrave on car parts
5
From Japan
On 2016-04-01 18:22:01
Zaid and font are satisfied.
This review is about item#07331563.
Model number imprinting of mold
2
From Japan
On 2014-12-16 16:37:50
Because there is no height of numbers, it can not be stamped deeply. I think that you can hit it a little more clearly.
This review is about item#07331581.