Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Alphabet Stamp Set
  • Alphabet Stamp Set
  • Alphabet Stamp Set
  • Alphabet Stamp Set

Alphabet Stamp Set 3mm

3.53 (17)
Item.#
06747912
Mfr.#
3mm
Package Qty.
1Set(27PCSet)
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
55-58
Character Type
Roman character
Marking Dimensions (Width x Depth x Height)(mm)
6.3*6.3*59
Character Height (mm)
3
Material
S45C
Set Contents
A-Z, &(27 PIECES set)
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 1
1 star 4
Review Rating: 3.53
17 Customer Reviews
The reviews are automatic translation.
It is engraved on the finished leather work.
4
From Japan
On 2018-01-17 16:18:56
Depending on how to knock, the rounded part of the main body will come in, but I think that it can be engraved with experience as it is.
This review is about item#6747912.
Stamping of serial number
5
From Japan
On 2018-01-17 00:01:49
It is a manufacturer of ironwork related I use it for embossing the serial number I can use it without any problems for now I think that it is a profitable item even if I think from the price.
This review is about item#6747937.
Product serialization
1
From Japan
On 2017-07-28 15:48:04
First of all, let's look at it at once as a character appears as a mountain before use. When struck, the middle was marked but the edge was thin. (There are times when you can not hit) Characters with edges like M and W are hard to come out. There is no unnecessary character as the lower right corner of R is scraped off, so I also like a turtle. When I compare product photographs, it seemed like a different thing, I thought that it was initial failure but as it sees the former writing, it does not seem to be the case. I am sorry but it is a region of cheap and bad.
This review is about item#7331597.
Marking on iron material
5
From Japan
On 2016-12-27 13:33:37
It is appreciated that this set can be purchased at less than 2000 yen!
This review is about item#6747912.
During machine repair
5
From Japan
On 2016-06-14 16:18:15
I am satisfied.
This review is about item#06747937.
Engrave on car parts
5
From Japan
On 2016-04-01 18:21:06
Size and font were exactly the same, I was satisfied.
This review is about item#07331597.
I will engrave on a tree.
5
From Japan
On 2015-07-23 15:02:00
Especially price is expensive and I think that quality does not change.
This review is about item#06747912.
Marking of the product (exclusively Aluminum / Steel)
4
From Japan
On 2015-03-08 00:49:49
I bought it with a set of letters and numbers. Although I do not understand experts, the ingredients of the metal composition? Rust it with a momentum (lol) Because I am completely red on the next day if I do not care for a bit, after all use oil surely Is required. It is essential. At the time of use, I will drop the oil with a parts cleaner to prevent hand slipping and oil transfer to the object (in the case of wood and leather), so it's already rusting in the gap I got my eyes off (lol) I'm totally satisfied with the price It is a performance that goes, but it is a place where I feel regret if only somehow is here
This review is about item#06747912.
Marked on asset plate
3
From Japan
On 2015-02-06 09:00:19
Although it is reasonable and good, there are also places where making is complicated. But is it acceptable range?
This review is about item#06747921.
Product lot number etc.
4
From Japan
On 2013-11-17 18:07:04
It is convenient for embossing when the length of the engraved mark is a little longer. The position is also easy to understand. It can be said to the same number of goods. It is even more convenient if there is a cut indicating the direction. I now mark down with a paint marker and get off. Please improve.
This review is about item#06747912.