Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vent Cleaning Needle, Tip Cleaner
  • Vent Cleaning Needle, Tip Cleaner
  • Vent Cleaning Needle, Tip Cleaner

Vent Cleaning Needle, Tip Cleaner Small

3.73 (37)
Item.#
06747946
Mfr.#
Small
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Cleaning needle: 13 pcs set (0.4-1.6 mm) Flat filer 1 pc
Case Dimensions (Length x Width x Height) (mm)
75x27x12
Needle Thread Length (mm)
55
Customer Reviews
5 star 13
4 star 12
3 star 6
2 star 1
1 star 5
Review Rating: 3.73
37 Customer Reviews
The reviews are automatic translation.
It can be used quite well.
5
From Japan
On 2018-05-13 14:17:08
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#6747946.
Blowing operation
4
From Japan
On 2018-04-19 21:33:59
It was able to use with confidence and was able to purchase at a low price.
This review is about item#6747946.
Gas cutting operation
5
From Japan
On 2018-02-23 14:44:18
This is the easiest to use for a lavatory crater cleaning needle.
This review is about item#6747946.
Stove
5
From Japan
On 2018-02-21 15:23:16
Very easy to use. Because it is compact, it entered even from a small part.
This review is about item#6747946.
Clean nozzle of burner of LP gas equipment
4
From Japan
On 2017-09-18 15:08:06
A big hole like things like a universal burner for work Especially compatibility seems to be fine from the finest size further narrower set If there is, it seems that it can also be used for household gas appliances
This review is about item#6747946.
Cleaning of nozzle
4
From Japan
On 2017-08-11 18:36:06
You can clean the main jet without removing the carburetor etc.
This review is about item#6747946.
Carburetor adjustment
5
From Japan
On 2017-07-13 21:05:12
It is used for cleaning. Size that is quite suitable is subtle, but it is used without problems.
This review is about item#6747946.
During maintenance
3
From Japan
On 2017-06-06 15:59:02
I used it regularly. . . . . . . . . . . . . . .
This review is about item#6747946.
Carburetor clogging
3
From Japan
On 2017-02-10 14:35:22
Honda Super Cub 50 Carburetor, I bought to clean the clogging of the slow jet, but ... I bought it to the acquaintance who was too small to enter even the minimum 0.4 mm of this product. It was a lack of knowledge of the carburetor
This review is about item#6747946.
It is very useful because it enters your pocket when gas cutting
4
From Japan
On 2016-11-21 17:10:46
I think that it is a bit crappy, if there is a little more time to go
This review is about item#6747946.